Shop NALGENE
See all product information
Create Account
Storage Bottle, HDPE, 168 mm H, PK48
- Mfr # DS2185-0016
- Zoro # G3913680
product price:Â
$
355.99
/pk of 48, $7.42/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
21 CFR177.1520, ISO 13485:2003
Screw Closure Size
53 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS2185-0016
- Zoro #
- G3913680
- UPC #
- -
- Country of Origin
- China
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- No
- Shape
- Round
- Standards
- 21 CFR177.1520, ISO 13485:2003
- Pre-Cleaned
- None
- Special Features
- Leakproof When Used with Nalgene Closures
- Sterile/Non-Sterile
- Non-Sterile
- Capacity - Metric
- 500 mL
- Closure Type
- Screw-On
- Capacity - English
- 16.9 fl oz
- Numbers of Bottles Included
- 48
- Body Material
- HDPE
- Body Color
- Amber
- Graduated
- No
- Basic Material
- Plastic
- Bottle Type
- Storage
- Closure Liner Material
- Unlined
- USP Specification
- Type VI
- Closure Included
- Yes
- Closure Color
- Amber
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 53 mm
- Overall Height - Metric
- 168 mm
- Mouth Size
- Wide
- Neck Inside Diameter - Metric
- 44 mm
- Body Diameter - Metric
- 73 mm
Description
Storage Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.