Shop NALGENE

Economy Bottle, PPCO, 168 mm H, PK125

  • Mfr # 312187-0016
  • Zoro # G022576672

product price: 
$
341.99
/pk of 125, $2.74/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Nominal Capacity - Metric
500 mL
Closure Color
Colorless
Numbers of Bottles Included
125
Neck Inside Diameter - Metric
44 mm
Clarity
Translucent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312187-0016
Zoro #
G022576672
UPC #
-
Country of Origin
United States
Nominal Capacity - Metric
500 mL
Closure Color
Colorless
Numbers of Bottles Included
125
Clarity
Translucent
Standards
21 CFR177.1520, ISO 13485:2016
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Special Features
Injection Blow Molded for Uniform Wall Thickness and Strength, Leakproof
Individually Wrapped
Not Individually Wrapped
Body Material
PPCO
Pre-Cleaned
None
Closure Type
Screw-On
Closure Included
Yes
Capacity - English
16 fl oz
Closure Liner Material
Unlined
Bottle Type
Economy
Capacity - Metric
500 mL
Autoclavable
Yes
Nominal Capacity - English
16 oz
Basic Material
Plastic
Closure Material
Polypropylene
Graduation Increments - Metric
500 mL
Shape
Round
USP Specification
Type VI
Body Color
Natural
Item
Economy Bottle
Front Closure
Screw-On

Dimensions

Neck Inside Diameter - Metric
44 mm
Body Diameter - Metric
73 mm
Overall Height - Metric
168 mm
Minimum Screw Closure Size
53 mm
Overall Width - Metric
72.9 mm
Mouth Size
Wide
Screw Closure Size
53-415 mm

Description

Diagnostic Bottle, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.