Shop QORPAK
See all product information
Create Account
Vial, 57.5 mm H, PK80
- Mfr # GLC-01013
- Zoro # G822730915
product price:Â
$
233.99
/pk of 80, $2.92/ea
Free Shipping & Returns
Key Features
Neck Size
24-400
Body Material
Borosilicate Glass
Thread Location
External
Clarity
Clear
Graduated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLC-01013
- Zoro #
- G822730915
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Borosilicate Glass
- Thread Location
- External
- Clarity
- Clear
- Graduated
- No
- Capacity - English
- 0.625 fl oz
- Includes Closure
- Yes
- Vial Type
- EPA VOA
- Bottom Shape
- Square
- Product Type
- Vial
- USP Specification
- Type I
- Autoclavable
- Yes
- Body Color
- Colorless
- Special Features
- Cleaned for Volatiles
- Item
- Borosilicate Vials Cleaned
- Number of Vials Included
- 80
- Closure Type
- Screw
- Basic Material
- Glass
- Closure Material
- Polypropylene
- Capacity - Metric
- 20 cc
- Front Closure
- Screw
Dimensions
- Neck Size
- 24-400
- Body Diameter - Metric
- 27.5 mm
- Overall Height - Metric
- 57.5 mm
- Screw Closure Size
- 24-400
Description
Borosilicate Vials Cleaned, Capacity - Metric 20 cc, Capacity - English 0.625 fl oz, Body Diameter - Metric 27.5 mm, Product Type Vial, Vial Type EPA VOA, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Screw Closure Size 24-400, Neck Size 24-400, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class Not Rated, Overall Height - Metric 57.5 mm, Number of Vials Included 80, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.