Wide Mouth Bottle, PET, 635 mm H, PK900
- Mfr # PLA-06565
- Zoro # G322588658
product price:Â
$
438.99
/pk of 900, $0.49/ea
Free Shipping & Returns
Key Features
Numbers of Bottles Included
900
Capacity - English
2 fl oz
Basic Material
Plastic
Clarity
Clear
Individually Wrapped
Not Individually Wrapped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLA-06565
- Zoro #
- G322588658
- UPC #
- -
- Country of Origin
- United States
- Numbers of Bottles Included
- 900
- Capacity - English
- 2 fl oz
- Basic Material
- Plastic
- Clarity
- Clear
- Individually Wrapped
- Not Individually Wrapped
- Bottle Type
- Wide Mouth
- Autoclavable
- No
- Closure Liner Material
- No Closure
- Shape
- Round
- Body Material
- PET
- Capacity - Metric
- 60 mL
- Graduated
- No
- Closure Material
- No Closure
- Special Features
- exceptional gas and moisture barrier properties, Glass-like clarity and are durable, rigid, stress and impact resistant, good alcohol & solvent barrier, PET bottles are also ideal for oil analysis, The classic "vitamin bottle," PET packers are commonly used for pharmaceutical packaging
- Closure Included
- No
- Body Color
- Colorless
- Item
- Wide Mouth Bottle
Dimensions
- Overall Height - Metric
- 635 mm
- Body Diameter - Metric
- 381 mm
- Screw Closure Size
- 33-400
- Mouth Size
- Wide
Description
Wide Mouth Bottle, Body Color Colorless, Body Material PET, Body Diameter - Metric 381 mm, Bottle Type Wide Mouth, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 635 mm, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.