Economy Bottle, PPCO, 199 mm H, PK50

  • Mfr # 312187-0032
  • Zoro # G422576555
product price: 
$
204.99
/pk of 50, $4.10/ea
Free Shipping & Returns

Key Features

Capacity - English
32 fl oz
Closure Liner Material
Unlined
Mouth Size
Wide
Overall Width - Metric
91.44 mm
Clarity
Translucent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312187-0032
Zoro #
G422576555
UPC #
-
Country of Origin
United States
Capacity - English
32 fl oz
Closure Liner Material
Unlined
Clarity
Translucent
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
50
Bottle Type
Economy
Closure Material
Polypropylene
Closure Color
Colorless
Special Features
Injection Blow Molded for Uniform Wall Thickness and Strength, Leakproof
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Closure Type
Screw-On
Graduation Increments - Metric
1,000 mL
Item
Economy Bottle
Basic Material
Plastic
Closure Included
Yes
Body Material
PPCO
Nominal Capacity - English
32 oz
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
Capacity - Metric
1 L
Autoclavable
Yes
USP Specification
Type VI
Shape
Round
Nominal Capacity - Metric
1,000 mL
Body Color
Natural
Front Closure
Screw-On

Dimensions

Mouth Size
Wide
Overall Width - Metric
91.44 mm
Body Diameter - Metric
91 mm
Screw Closure Size
63-415 mm
Minimum Screw Closure Size
63 mm
Neck Inside Diameter - Metric
53 mm
Overall Height - Metric
199 mm

Description

Diagnostic Bottle, Package Quantity 50

Ratings & reviews