Shop NALGENE
See all product information
Create Account
Storage Bottle, FEP, 75 mm H
- Mfr # 1600-0001
- Zoro # G6976158
product price:Â
$
73.29
/ea
Key Features
Closure Material
ETFE
Autoclavable
Yes
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Standards
CCD 077, EN-8-1007-22-0912, SW-CDC-001501
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600-0001
- Zoro #
- G6976158
- UPC #
- -
- Country of Origin
- United States
- Item
- Storage Bottle
- Closure Material
- ETFE
- Autoclavable
- Yes
- Shape
- Round
- Sterile/Non-Sterile
- Non-Sterile
- Standards
- CCD 077, EN-8-1007-22-0912, SW-CDC-001501
- Pre-Cleaned
- None
- Special Features
- Chemical-Resistant, Corrosion-Resistant
- Basic Material
- Plastic
- Body Material
- FEP
- Body Color
- Natural
- Clarity
- Clear
- Graduated
- No
- Capacity - English
- 1 fl oz
- Capacity - Metric
- 30 mL
- Bottle Type
- Storage
- Closure Type
- Screw-On
- Closure Included
- Yes
- Closure Color
- Natural
- Closure Liner Material
- Unlined
- Numbers of Bottles Included
- 8
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 20 mm
- Overall Height - Metric
- 75 mm
- Mouth Size
- Narrow
- Neck Inside Diameter - Metric
- 14 mm
- Body Diameter - Metric
- 32 mm
Description
Storage Bottle, Body Color Natural, Body Material FEP, Body Diameter - Metric 32 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 75 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.