Shop NALGENE

Economy Bottle, PPCO, 61 mm H, PK1000

  • Mfr # 312087-0001
  • Zoro # G522576707

product price: 
$
942.99
/pk of 1000, $0.94/ea
Free Shipping & Returns

Key Features

Closure Included
Yes
Closure Type
Screw-On
Mouth Size
Narrow
Body Color
Natural
Screw Closure Size
20-415 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312087-0001
Zoro #
G522576707
UPC #
-
Country of Origin
United States
Closure Included
Yes
Closure Type
Screw-On
Body Color
Natural
Item
Economy Bottle
Shape
Round
Nominal Capacity - Metric
30 mL
Pre-Cleaned
None
USP Specification
Type VI
Nominal Capacity - English
1 oz
Sterile/Non-Sterile
Non-Sterile
Numbers of Bottles Included
1,000
Capacity - Metric
30 mL
Bottle Type
Economy
Graduated
No
Basic Material
Plastic
Closure Color
Colorless
Capacity - English
1 fl oz
Graduation Increments - Metric
30 mL
Closure Material
Polypropylene
Standards
21 CFR177.1520, ISO 13485:2016
Individually Wrapped
Not Individually Wrapped
Closure Liner Material
Unlined
Autoclavable
Yes
Clarity
Translucent
Body Material
PPCO
Special Features
Leakproof
Front Closure
Screw-On

Dimensions

Mouth Size
Narrow
Screw Closure Size
20-415 mm
Minimum Screw Closure Size
20 mm
Neck Inside Diameter - Metric
14 mm
Body Diameter - Metric
34 mm
Overall Height - Metric
61 mm
Overall Width - Metric
34.29 mm

Description

Packaging Bottle, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.