Shop NALGENE
See all product information
Create Account
Storage Bottle, PC, 118mm H, PK4
- Mfr # 2116-0250
- Zoro # G6109212
product price:Â
$
70.29
/pk of 4, $17.57/ea
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Screw Closure Size
70 mm
Sterile/Non-Sterile
Non-Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2116-0250
- Zoro #
- G6109212
- UPC #
- -
- Country of Origin
- China
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- Yes
- Shape
- Round
- Sterile/Non-Sterile
- Non-Sterile
- Pre-Cleaned
- None
- Special Features
- Not Liquid Leakproof, Not Recommended for Liquid Transport
- Closure Type
- Screw-On
- Closure Color
- White
- Capacity - English
- 8 fl oz
- Basic Material
- Plastic
- Closure Liner Material
- Unlined
- Clarity
- Clear
- Body Material
- Polycarbonate
- Graduated
- No
- Closure Included
- Yes
- Capacity - Metric
- 250 mL
- Bottle Type
- Storage
- Body Color
- Colorless
- Numbers of Bottles Included
- 24
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 70 mm
- Mouth Size
- Wide
- Neck Inside Diameter - Metric
- 64 mm
- Overall Height - Metric
- 118 mm
- Body Diameter - Metric
- 65 mm
Description
Storage Bottle, Body Color Colorless, Body Material Polycarbonate, Body Diameter - Metric 65 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 118 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 70 mm, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.