Shop NALGENE

Economy Bottle, PPCO, 63 mm H, PK72

  • Mfr # 2187-0001
  • Zoro # G622576751

product price: 
$
126.99
/pk of 72, $1.76/ea
Free Shipping & Returns

Key Features

Shape
Round
Screw Closure Size
28 mm
Mouth Size
Wide
Closure Material
Polypropylene
Overall Width - Metric
34 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2187-0001
Zoro #
G622576751
UPC #
-
Country of Origin
United States
Shape
Round
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Basic Material
Plastic
Pre-Cleaned
None
Bottle Type
Economy
Body Material
PPCO
Nominal Capacity - English
1 oz
Numbers of Bottles Included
72
Capacity - Metric
30 mL
Closure Color
Colorless
Standards
21 CFR177.1520, ISO 13485:2016
Closure Liner Material
Unlined
Closure Type
Screw-On
Item
Economy Bottle
Clarity
Translucent
Graduated
No
USP Specification
Type VI
Closure Included
Yes
Graduation Increments - Metric
30 mL
Special Features
Leakproof, Manufactured from Non-Toxic Materials
Individually Wrapped
Not Individually Wrapped
Autoclavable
Yes
Nominal Capacity - Metric
30 mL
Body Color
Natural
Capacity - English
1 fl oz
Front Closure
Screw-On

Dimensions

Screw Closure Size
28 mm
Mouth Size
Wide
Overall Width - Metric
34 mm
Body Diameter - Metric
34 mm
Neck Inside Diameter - Metric
21 mm
Overall Height - Metric
63 mm

Description

Diagnostic Bottle, Package Quantity 72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.