Shop NALGENE
See all product information
Create Account
Erlenmeyer Flask, Colorless, PK4
- Mfr # 4108-0250
- Zoro # G3716152
product price:Â
$
116.99
/pk of 4, $29.25/ea
Free Shipping & Returns
Key Features
Closure Material
Polycarbonate
Autoclavable
Yes
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4108-0250
- Zoro #
- G3716152
- UPC #
- -
- Country of Origin
- United States
- Item
- Erlenmeyer Flask
- Closure Material
- Polycarbonate
- Autoclavable
- Yes
- Shape
- Round
- Sterile/Non-Sterile
- Non-Sterile
- Glassware Class
- Not Rated
- Special Features
- Liner Free Closures
- Includes Closure
- Yes
- Includes
- Screw Cap
- Flask Type
- Erlenmeyer
- Basic Material
- Plastic
- Closure Color
- Colorless
- Body Material
- Polycarbonate
- Number of Flasks Included
- 4
- Clarity
- Clear
- Neck Style
- Canted
- Capacity - Metric
- 250 mL
- Body Color
- Colorless
- Graduated
- Yes
- Closure Type
- Screw-On
- Capacity - English
- 8.45 fl oz
- Number of Necks
- 1
- Front Closure
- Screw-On
Dimensions
- Mouth Size
- Narrow
- Body Diameter - Metric
- 38 mm
- Joint Size
- 1
Description
Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Erlenmeyer, Overall Height - Metric Not Applicable, USP Specification Not Applicable, Tolerance Not Applicable, Includes Closure Yes, Closure Type Screw On, Neck Style Canted, Closure Material Polycarbonate, Body Material Polycarbonate, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.