Filter, 75 mm Dia, 250 mL, 0.1 um, PK12
Mfr # 568-0010
Zoro # G3905299
product price: $183.99
/pk 12, $15.33/ea
Free Shipping & Returns
Key Features
Autoclavable
No
Diameter
75 mm
Material
PES (Membrane)
Sterile/Non-Sterile
Sterile
Product Type
Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
568-0010
Zoro #
G3905299
UPC #
-
Country of Origin
China
Dimensions
Diameter
75 mm
Maximum Particle Size
0.1 um
Details
Item
Disposable Filter
Autoclavable
No
Material
PES (Membrane)
Sterile/Non-Sterile
Sterile
Product Type
Filter
Upper Capacity
250 mL
Receiver Capacity
250 mL
Includes Stopper
No
Description
Disposable Filter, Product Type Filter, Diameter 75 mm, Material PES (Membrane), Includes Stopper No, Upper Capacity 250 mL, Receiver Capacity 250 mL, Maximum Particle Size 0.1 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.