Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Filter, 90 mm Dia, PK12 (Discontinued)

  • Mfr # 597-4520
  • Zoro # G3709868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597-4520
Zoro #
G3709868
UPC #
-
Country of Origin
United States

Dimensions

Diameter
90 mm

Details

Item
Bottle Top Filter
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Product Type
Filtration
Receiver Capacity
1 L
Includes Stopper
No

Description

Bottle Top Filter, Product Type Filtration, Diameter 90 mm, Material Not Applicable, Includes Stopper No, Receiver Capacity 1 L, Overall Height Not Applicable, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable Yes, ASTM Specification Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.