Shop NALGENE

Grad Pkg Btl, PC, 110mm H, PK96

  • Mfr # 362015-0125
  • Zoro # G222576601

product price: 
$
422.99
/pk of 96, $4.41/ea
Free Shipping & Returns

Key Features

USP Specification
Type VI
Clarity
Clear
Body Material
Polycarbonate
Capacity - English
4 fl oz
Minimum Screw Closure Size
38 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
362015-0125
Zoro #
G222576601
UPC #
-
Country of Origin
United States
USP Specification
Type VI
Clarity
Clear
Body Material
Polycarbonate
Capacity - English
4 fl oz
Capacity - Metric
125 mL
Nominal Capacity - English
4 oz
Closure Type
Screw-On
Graduated
Yes
Body Color
Colorless
Sterile/Non-Sterile
Non-Sterile
Basic Material
Plastic
Graduation Increments - Metric
125 mL
Individually Wrapped
Not Individually Wrapped
Special Features
Durable Even at Low Temperatures, Tough
Standards
21 CFR177.1580, ISO 13485:2016
Bottle Type
Graduated Packaging
Autoclavable
Yes
Closure Liner Material
No Closure
Closure Included
No
Closure Material
No Closure
Numbers of Bottles Included
96
Pre-Cleaned
None
Shape
Square
Nominal Capacity - Metric
125 mL
Item
Graduated Packaging Bottle
Front Closure
Screw-On

Dimensions

Minimum Screw Closure Size
38 mm
Neck Inside Diameter - Metric
28 mm
Mouth Size
Narrow
Overall Height - Metric
110 mm
Body Diameter - Metric
54 mm
Overall Width - Metric
54 mm
Screw Closure Size
38-430 mm

Description

Packaging Bottle, Package Quantity 96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.