Graduated Bottle, PPCO, 64 mm H, PK72

  • Mfr # 2016-0030
  • Zoro # G922576642
product price: 
$
170.99
/pk of 72, $2.37/ea
Free Shipping & Returns

Key Features

Closure Included
Yes
Standards
FDA CFR 21
Closure Material
Polypropylene
Pre-Cleaned
None
Closure Liner Material
Unlined
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2016-0030
Zoro #
G922576642
UPC #
-
Country of Origin
United States
Closure Included
Yes
Standards
FDA CFR 21
Closure Material
Polypropylene
Pre-Cleaned
None
Closure Liner Material
Unlined
Autoclavable
Yes
Clarity
Translucent
Numbers of Bottles Included
72
Closure Type
Screw-On
Bottle Type
Graduated
Special Features
Autoclavable/Leakproof when used with Nalgene Closures, Manufactured from Non-Toxic Materials, Translucent Bottles Provide Visible Liquid Level
Capacity - Metric
30 mL
Graduated
Yes
Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Capacity - English
1 fl oz
Nominal Capacity - Metric
30 mL
USP Specification
Type VI
Closure Color
Colorless
Graduation Increments - Metric
30 mL
Body Color
Natural
Nominal Capacity - English
1 oz
Individually Wrapped
Not Individually Wrapped
Shape
Square
Item
Graduated Bottle
Body Material
PPCO
Front Closure
Screw-On

Dimensions

Body Diameter - Metric
38 mm
Screw Closure Size
20 mm
Overall Height - Metric
64 mm
Overall Depth - Metric
38.61 mm
Overall Width - Metric
38.61 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
14 mm

Description

Lab Bottle, Package Quantity 72

Ratings & reviews