Grad Pkg Btl, PC, 220mm H, PK24

  • Mfr # 362015-1000
  • Zoro # G522576684
product price: 
$
204.99
/pk of 24, $8.54/ea
Free Shipping & Returns

Key Features

Individually Wrapped
Not Individually Wrapped
Graduated
Yes
Sterile/Non-Sterile
Non-Sterile
Clarity
Clear
Pre-Cleaned
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
362015-1000
Zoro #
G522576684
UPC #
-
Country of Origin
United States
Individually Wrapped
Not Individually Wrapped
Graduated
Yes
Sterile/Non-Sterile
Non-Sterile
Clarity
Clear
Pre-Cleaned
None
Body Color
Colorless
Basic Material
Plastic
Capacity - English
32 fl oz
Autoclavable
Yes
Body Material
Polycarbonate
USP Specification
Type VI
Numbers of Bottles Included
24
Closure Included
No
Closure Type
Screw-On
Nominal Capacity - Metric
1 L
Closure Liner Material
No Closure
Special Features
Durable Even at Low Temperatures, Tough
Graduation Increments - Metric
1,000 mL
Standards
21 CFR177.1580, ISO 13485:2016
Nominal Capacity - English
32 oz
Item
Graduated Packaging Bottle
Shape
Square
Bottle Type
Graduated Packaging
Closure Material
No Closure
Capacity - Metric
1 L
Front Closure
Screw-On

Dimensions

Neck Inside Diameter - Metric
28 mm
Body Diameter - Metric
94 mm
Overall Height - Metric
220 mm
Screw Closure Size
38-430 mm
Overall Width - Metric
94 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Narrow

Description

Packaging Bottle, Package Quantity 24

Ratings & reviews