Shop NALGENE
See all product information
Create Account
Storage Bottle, PMP, 155mm H, PK4
- Mfr # 2107-0016
- Zoro # G6974469
product price:Â
$
150.99
/pk of 4, $37.75/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Linerless Caps for Leakproof Performance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2107-0016
- Zoro #
- G6974469
- UPC #
- -
- Country of Origin
- United States
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- Yes
- Shape
- Round
- Sterile/Non-Sterile
- Non-Sterile
- Special Features
- Linerless Caps for Leakproof Performance
- Pre-Cleaned
- None
- Closure Liner Material
- Unlined
- Body Color
- Colorless
- Capacity - English
- 16.9 fl oz
- Graduated
- No
- Clarity
- Clear
- Closure Type
- Screw-On
- Body Material
- Polymethylpentene
- Capacity - Metric
- 500 mL
- Closure Color
- Natural
- Basic Material
- Plastic
- Numbers of Bottles Included
- 16
- Bottle Type
- Storage
- Closure Included
- Yes
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 48 mm
- Neck Inside Diameter - Metric
- 38 mm
- Mouth Size
- Wide
- Body Diameter - Metric
- 71 mm
- Overall Height - Metric
- 155 mm
Description
Storage Bottle, Body Color Colorless, Body Material Polymethylpentene, Body Diameter - Metric 71 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 155 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 48 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.