Grad Pkg Btl, PPCO, 220mm H, PK50

  • Mfr # 312016-1000
  • Zoro # G622576676
product price: 
$
465.99
/pk of 50, $9.32/ea
Free Shipping & Returns

Key Features

Clarity
Translucent
Special Features
Drip-proof Neck Finish for Convenient Dispensing, Resistant to Acids, Alcohols and Bases
Closure Included
Yes
Basic Material
Plastic
Autoclavable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312016-1000
Zoro #
G622576676
UPC #
-
Country of Origin
United States
Clarity
Translucent
Special Features
Drip-proof Neck Finish for Convenient Dispensing, Resistant to Acids, Alcohols and Bases
Closure Included
Yes
Basic Material
Plastic
Autoclavable
Yes
Numbers of Bottles Included
50
USP Specification
Type VI
Bottle Type
Graduated Packaging
Shape
Square
Nominal Capacity - English
32 oz
Individually Wrapped
Not Individually Wrapped
Body Color
Natural
Body Material
PPCO
Capacity - English
32 fl oz
Capacity - Metric
1 L
Graduated
Yes
Graduation Increments - Metric
1,000 mL
Closure Liner Material
Unlined
Nominal Capacity - Metric
1 L
Standards
21 CFR177.1520, ISO 13485:2016
Sterile/Non-Sterile
Non-Sterile
Closure Material
Polypropylene
Pre-Cleaned
None
Closure Color
Colorless
Closure Type
Screw-On
Item
Graduated Packaging Bottle
Front Closure
Screw-On

Dimensions

Overall Depth - Metric
93.98 mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
220 mm
Mouth Size
Narrow
Body Diameter - Metric
94 mm
Screw Closure Size
38-430 mm
Neck Inside Diameter - Metric
28 mm
Overall Width - Metric
93.98 mm

Description

Packaging Bottle, Package Quantity 50

Ratings & reviews