Shop NALGENE

Grad Pkg Btl, PPCO, 83mm H, PK1000

  • Mfr # 312016-0060
  • Zoro # G222576892

product price: 
$
2,105.99
/pk of 1000, $2.11/ea
Free Shipping & Returns

Key Features

Sterile/Non-Sterile
Non-Sterile
Neck Inside Diameter - Metric
18 mm
Special Features
Drip-proof Neck Finish for Convenient Dispensing, Resistant to Acids, Alcohols and Bases
Shape
Square
Overall Height - Metric
83 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312016-0060
Zoro #
G222576892
UPC #
-
Country of Origin
United States
Sterile/Non-Sterile
Non-Sterile
Special Features
Drip-proof Neck Finish for Convenient Dispensing, Resistant to Acids, Alcohols and Bases
Shape
Square
Basic Material
Plastic
Clarity
Translucent
Closure Liner Material
Unlined
Standards
21 CFR177.1520, ISO 13485:2016
Body Material
PPCO
Numbers of Bottles Included
1,000
Pre-Cleaned
None
Closure Color
Colorless
Bottle Type
Graduated Packaging
Nominal Capacity - Metric
60 mL
Autoclavable
Yes
Closure Type
Screw-On
Graduated
Yes
USP Specification
Type VI
Closure Included
Yes
Graduation Increments - Metric
60 mL
Individually Wrapped
Not Individually Wrapped
Capacity - English
2 fl oz
Capacity - Metric
60 mL
Closure Material
Polypropylene
Item
Graduated Packaging Bottle
Body Color
Natural
Nominal Capacity - English
2 oz
Front Closure
Screw-On

Dimensions

Neck Inside Diameter - Metric
18 mm
Overall Height - Metric
83 mm
Mouth Size
Narrow
Overall Width - Metric
40.89 mm
Screw Closure Size
24 mm
Overall Depth - Metric
40.89 mm
Body Diameter - Metric
41 mm

Description

Packaging Bottle, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.