Shop NALGENE
See all product information
Create Account
Storage Bottle, LDPE, 133 mm H, PK250
- Mfr # 312003-0008
- Zoro # G6106780
product price:Â
$
908.99
/pk of 250, $3.64/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Leakproof When Used with Nalgene Closures
Screw Closure Size
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312003-0008
- Zoro #
- G6106780
- UPC #
- -
- Country of Origin
- China
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- No
- Shape
- Round
- Special Features
- Leakproof When Used with Nalgene Closures
- Standards
- 21 CFR177.1520, ISO 13485:2016
- Sterile/Non-Sterile
- Non-Sterile
- Pre-Cleaned
- None
- Capacity - Metric
- 250 mL
- Graduated
- No
- Closure Liner Material
- Unlined
- Body Color
- Natural
- Basic Material
- Plastic
- Closure Included
- Yes
- Closure Color
- Natural
- Capacity - English
- 8 fl oz
- USP Specification
- Type VI
- Closure Type
- Screw-On
- Body Material
- LDPE
- Numbers of Bottles Included
- 250
- Bottle Type
- Storage
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 24 mm
- Neck Inside Diameter - Metric
- 18 mm
- Mouth Size
- Narrow
- Body Diameter - Metric
- 61 mm
- Overall Height - Metric
- 133 mm
Description
Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 61 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 133 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.