Graduated Bottle, HDPE, 146 mm H, PK72

  • Mfr # 2018-0250
  • Zoro # G722576774
product price: 
$
262.99
/pk of 72, $3.65/ea
Free Shipping & Returns

Key Features

Numbers of Bottles Included
72
Basic Material
Plastic
Closure Material
Polypropylene
Pre-Cleaned
None
Capacity - Metric
250 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2018-0250
Zoro #
G722576774
UPC #
10661195082508
Country of Origin
United States

Dimensions

Overall Height - Metric
146 mm
Neck Inside Diameter - Metric
28 mm
Screw Closure Size
38-430 mm
Overall Depth - Metric
61.21 mm
Overall Width - Metric
61.21 mm
Mouth Size
Narrow
Body Diameter - Metric
61 mm
Minimum Screw Closure Size
38 mm

Details

Numbers of Bottles Included
72
Basic Material
Plastic
Closure Material
Polypropylene
Pre-Cleaned
None
Capacity - Metric
250 mL
Closure Color
Colorless
Shape
Square
Nominal Capacity - Metric
250 mL
Body Material
HDPE
Item
Graduated Bottle
Capacity - English
8 fl oz
Body Color
Natural
Closure Included
Yes
Graduated
Yes
USP Specification
Type VI
Bottle Type
Graduated
Clarity
Translucent
Closure Liner Material
Unlined
Closure Type
Screw-On
Includes Label
Yes
Nominal Capacity - English
8 oz
Special Features
Leakproof, Manufactured from Non-Toxic Materials
Standards
FDA CFR 21
Individually Wrapped
Not Individually Wrapped
Graduation Increments - Metric
250 mL
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
Front Closure
Screw-On

Description

Lab Bottle, Package Quantity 72

Ratings & reviews