Shop NALGENE
See all product information
Create Account
Storage Bottle, LDPE, 101 mm H, PK72
- Mfr # 382003-0004
- Zoro # G3914642
product price:Â
$
1,577.99
/pk of 72, $21.92/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Screw Closure Size
24 mm
Sterile/Non-Sterile
Non-Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 382003-0004
- Zoro #
- G3914642
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Closure Size
- 24 mm
- Neck Inside Diameter - Metric
- 18 mm
- Mouth Size
- Narrow
- Body Diameter - Metric
- 50 mm
- Overall Height - Metric
- 101 mm
Description
Storage Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 50 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 101 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.