Shop NALGENE

Graduated Bottle, HDPE, 64 mm H, PK72

  • Mfr # 2018-0030
  • Zoro # G822576827

product price: 
$
138.99
/pk of 72, $1.93/ea
Free Shipping & Returns

Key Features

Closure Liner Material
Unlined
Nominal Capacity - Metric
30 mL
Closure Type
Screw-On
USP Specification
Type VI
Clarity
Translucent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018-0030
Zoro #
G822576827
UPC #
10661195080306
Country of Origin
United States
Closure Liner Material
Unlined
Nominal Capacity - Metric
30 mL
Closure Type
Screw-On
USP Specification
Type VI
Clarity
Translucent
Autoclavable
No
Graduated
Yes
Individually Wrapped
Not Individually Wrapped
Body Material
HDPE
Body Color
Natural
Standards
FDA CFR 21
Bottle Type
Graduated
Graduation Increments - Metric
30 mL
Closure Material
Polypropylene
Capacity - Metric
30 mL
Item
Graduated Bottle
Basic Material
Plastic
Shape
Square
Numbers of Bottles Included
72
Closure Included
Yes
Pre-Cleaned
None
Closure Color
Colorless
Sterile/Non-Sterile
Non-Sterile
Includes Label
Yes
Capacity - English
1 fl oz
Special Features
Leakproof, Manufactured from Non-Toxic Materials
Nominal Capacity - English
1 oz
Front Closure
Screw-On

Dimensions

Neck Inside Diameter - Metric
14 mm
Screw Closure Size
20 mm
Overall Height - Metric
64 mm
Body Diameter - Metric
38 mm
Mouth Size
Narrow
Overall Depth - Metric
38.61 mm
Overall Width - Metric
38.61 mm

Description

Lab Bottle, Package Quantity 72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.