Storage Bottle, HDPE, 242 mm H, PK12

  • Mfr # 2007-0064
  • Zoro # G722576606
product price: 
$
273.99
/pk of 12, $22.83/ea
Free Shipping & Returns

Key Features

Closure Liner Material
Unlined
Overall Width - Metric
84 mm
Capacity - Metric
2 L
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2007-0064
Zoro #
G722576606
UPC #
-
Country of Origin
United States
Closure Liner Material
Unlined
Capacity - Metric
2 L
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Closure Color
Colorless
Autoclavable
No
Item
Storage Bottle
Includes Label
Yes
Body Material
HDPE
Capacity - English
64 fl oz
Special Features
Chemical-Resistant, Leakproof, Manufactured from Non-Toxic Materials
Bottle Type
Storage
Nominal Capacity - Metric
2 L
Closure Included
Yes
Basic Material
Plastic
Nominal Capacity - English
64 oz
Standards
FDA CFR 21
Individually Wrapped
Not Individually Wrapped
Body Color
Natural
Closure Type
Screw-On
Numbers of Bottles Included
12
Closure Material
Polypropylene
Clarity
Translucent
Shape
Rectangular
Graduated
No
Graduation Increments - Metric
2,000 mL
USP Specification
Type VI
Front Closure
Screw-On

Dimensions

Overall Width - Metric
84 mm
Overall Depth - Metric
152.4 mm
Screw Closure Size
63 mm
Overall Height - Metric
242 mm
Mouth Size
Wide
Body Diameter - Metric
152.4 mm
Neck Inside Diameter - Metric
51 mm

Description

Packaging Bottle, Package Quantity 12

Ratings & reviews