Economy Bottle, HDPE, 85 mm H, PK72

  • Mfr # 2089-0002
  • Zoro # G222576731
product price: 
$
69.19
/pk of 72, $0.96/ea

Key Features

Clarity
Translucent
Overall Width - Metric
38.61 mm
Bottle Type
Economy
Closure Color
Colorless
Closure Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2089-0002
Zoro #
G222576731
UPC #
-
Country of Origin
United States
Clarity
Translucent
Bottle Type
Economy
Closure Color
Colorless
Closure Included
Yes
Pre-Cleaned
None
Autoclavable
No
Capacity - Metric
60 mL
Nominal Capacity - English
2 oz
Individually Wrapped
Not Individually Wrapped
USP Specification
Type VI
Special Features
Linerless Polypropylene Caps Ensure Leakproof Performance without a Liner that can Wrinkle
Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Item
Economy Bottle
Capacity - English
2 fl oz
Standards
21 CFR177.1520, ISO 13485:2016
Body Color
Natural
Numbers of Bottles Included
72
Basic Material
Plastic
Closure Liner Material
Unlined
Shape
Round
Includes Label
Yes
Closure Material
Polypropylene
Nominal Capacity - Metric
60 mL
Graduated
No
Closure Type
Screw-On
Graduation Increments - Metric
60 mL
Front Closure
Screw-On

Dimensions

Overall Width - Metric
38.61 mm
Overall Height - Metric
85 mm
Screw Closure Size
20 mm
Body Diameter - Metric
37 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
14 mm

Description

Lab Bottle, Package Quantity 72

Ratings & reviews