Shop NALGENE

Graduated Bottle, PC, 146mm H, PK48

  • Mfr # 2015-0250
  • Zoro # G022576795

product price: 
$
549.99
/pk of 48, $11.46/ea
Free Shipping & Returns

Key Features

Nominal Capacity - Metric
250 mL
Body Material
Polycarbonate
Overall Width - Metric
58.42 mm
Graduation Increments - Metric
250 mL
Closure Color
Colorless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2015-0250
Zoro #
G022576795
UPC #
10661195313343
Country of Origin
United States
Nominal Capacity - Metric
250 mL
Body Material
Polycarbonate
Graduation Increments - Metric
250 mL
Closure Color
Colorless
Numbers of Bottles Included
48
USP Specification
Type VI
Closure Type
Screw-On
Clarity
Clear
Closure Material
Polypropylene
Pre-Cleaned
None
Standards
FDA CFR 21
Body Color
Colorless
Individually Wrapped
Not Individually Wrapped
Capacity - Metric
250 mL
Shape
Square
Closure Liner Material
Unlined
Bottle Type
Graduated
Special Features
Autoclavable/transparent/leakproof when used with Nalgene Closures/Graduated, Excellent Clarity Helps Easily Identify Content Levels
Sterile/Non-Sterile
Non-Sterile
Capacity - English
8 fl oz
Autoclavable
Yes
Nominal Capacity - English
8 oz
Graduated
Yes
Item
Graduated Bottle
Closure Included
Yes
Basic Material
Plastic
Front Closure
Screw-On

Dimensions

Overall Width - Metric
58.42 mm
Overall Height - Metric
146 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Narrow
Body Diameter - Metric
61 mm
Screw Closure Size
38-430 mm
Overall Depth - Metric
61 mm
Neck Inside Diameter - Metric
28 mm

Description

Lab Bottle, Package Quantity 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.