Graduated Bottle, PC, 178mm H, PK24

  • Mfr # 2015-0500
  • Zoro # G422576661
product price: 
$
379.99
/pk of 24, $15.83/ea
Free Shipping & Returns

Key Features

Graduated
Yes
Capacity - Metric
500 mL
Shape
Square
Closure Liner Material
Unlined
Neck Inside Diameter - Metric
28 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2015-0500
Zoro #
G422576661
UPC #
10661195313367
Country of Origin
United States
Graduated
Yes
Capacity - Metric
500 mL
Shape
Square
Closure Liner Material
Unlined
Closure Included
Yes
Bottle Type
Graduated
Clarity
Clear
Closure Type
Screw-On
Individually Wrapped
Not Individually Wrapped
Item
Graduated Bottle
Closure Color
Colorless
Capacity - English
16 fl oz
Special Features
Autoclavable/transparent/leakproof when used with Nalgene Closures/Graduated, Excellent Clarity Helps Easily Identify Content Levels
Nominal Capacity - Metric
500 mL
Nominal Capacity - English
16 oz
Basic Material
Plastic
Autoclavable
Yes
Graduation Increments - Metric
500 mL
Body Material
Polycarbonate
Sterile/Non-Sterile
Non-Sterile
Numbers of Bottles Included
24
Pre-Cleaned
None
Closure Material
Polypropylene
USP Specification
Type VI
Body Color
Colorless
Standards
FDA CFR 21
Front Closure
Screw-On

Dimensions

Neck Inside Diameter - Metric
28 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Narrow
Body Diameter - Metric
74 mm
Overall Width - Metric
73.66 mm
Screw Closure Size
38-430 mm
Overall Height - Metric
178 mm

Description

Diagnostic Bottle, Package Quantity 24

Ratings & reviews