Shop NALGENE

Packaging Bottle, HDPE, 147 mm H, PK125

  • Mfr # 312007-0016
  • Zoro # G722576644

product price: 
$
578.99
/pk of 125, $4.63/ea
Free Shipping & Returns

Key Features

Numbers of Bottles Included
125
Body Material
HDPE
Closure Color
Colorless
Overall Height - Metric
147 mm
Nominal Capacity - Metric
500 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312007-0016
Zoro #
G722576644
UPC #
-
Country of Origin
United States
Numbers of Bottles Included
125
Body Material
HDPE
Closure Color
Colorless
Nominal Capacity - Metric
500 mL
Autoclavable
No
Individually Wrapped
Not Individually Wrapped
Shape
Rectangular
Basic Material
Plastic
Closure Liner Material
Unlined
Nominal Capacity - English
16 oz
Bottle Type
Packaging
Graduated
No
Closure Material
Polypropylene
Graduation Increments - Metric
500 mL
Item
Packaging Bottle
Body Color
Natural
Capacity - Metric
500 mL
Sterile/Non-Sterile
Non-Sterile
Capacity - English
16 fl oz
USP Specification
Type VI
Standards
21 CFR177.1520, ISO 13485:2016
Clarity
Translucent
Special Features
Leakproof, Resistant to Splitting or Puncturing
Closure Type
Screw-On
Closure Included
Yes
Pre-Cleaned
None
Front Closure
Screw-On

Dimensions

Overall Height - Metric
147 mm
Neck Inside Diameter - Metric
37 mm
Overall Width - Metric
96.52 mm
Mouth Size
Narrow
Screw Closure Size
48 mm
Overall Depth - Metric
37 mm
Body Diameter - Metric
37 mm

Description

Packaging Bottle, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.