Shop NALGENE

Graduated Bottle, PC, 64mm H, PK96

  • Mfr # 2015-0030
  • Zoro # G622576683

product price: 
$
482.99
/pk of 96, $5.03/ea
Free Shipping & Returns

Key Features

Screw Closure Size
20 mm
Body Diameter - Metric
38 mm
Nominal Capacity - Metric
30 mL
Closure Liner Material
Unlined
Graduated
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2015-0030
Zoro #
G622576683
UPC #
10661195313282
Country of Origin
United States
Nominal Capacity - Metric
30 mL
Closure Liner Material
Unlined
Graduated
Yes
Nominal Capacity - English
1 oz
Capacity - Metric
30 mL
Closure Included
Yes
Capacity - English
1 fl oz
USP Specification
Type VI
Item
Graduated Bottle
Basic Material
Plastic
Autoclavable
Yes
Closure Type
Screw-On
Graduation Increments - Metric
30 mL
Bottle Type
Graduated
Closure Material
Polypropylene
Special Features
Autoclavable/transparent/leakproof when used with Nalgene Closures/Graduated, Excellent Clarity Helps Easily Identify Content Levels
Numbers of Bottles Included
96
Standards
FDA CFR 21
Shape
Square
Body Color
Colorless
Clarity
Clear
Pre-Cleaned
None
Body Material
Polycarbonate
Individually Wrapped
Not Individually Wrapped
Sterile/Non-Sterile
Non-Sterile
Closure Color
Colorless
Front Closure
Screw-On

Dimensions

Screw Closure Size
20 mm
Body Diameter - Metric
38 mm
Overall Width - Metric
38.1 mm
Mouth Size
Narrow
Overall Height - Metric
64 mm
Overall Depth - Metric
38.1 mm
Neck Inside Diameter - Metric
14 mm

Description

Lab Bottle, Package Quantity 96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.