Shop NALGENE

Graduated Bottle, PC, 83mm H, PK96

  • Mfr # 2015-0060
  • Zoro # G322576914

product price: 
$
640.99
/pk of 96, $6.68/ea
Free Shipping & Returns

Key Features

Pre-Cleaned
None
Body Color
Colorless
Bottle Type
Graduated
Standards
FDA CFR 21
USP Specification
Type VI
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2015-0060
Zoro #
G322576914
UPC #
10661195313305
Country of Origin
United States
Pre-Cleaned
None
Body Color
Colorless
Bottle Type
Graduated
Standards
FDA CFR 21
USP Specification
Type VI
Shape
Square
Nominal Capacity - Metric
60 mL
Basic Material
Plastic
Capacity - Metric
60 mL
Item
Graduated Bottle
Nominal Capacity - English
2 oz
Body Material
Polycarbonate
Special Features
Autoclavable/transparent/leakproof when used with Nalgene Closures/Graduated, Excellent Clarity Helps Easily Identify Content Levels
Numbers of Bottles Included
96
Sterile/Non-Sterile
Non-Sterile
Closure Material
Polypropylene
Closure Liner Material
Unlined
Autoclavable
Yes
Closure Type
Screw-On
Closure Included
Yes
Capacity - English
2 fl oz
Clarity
Clear
Closure Color
Colorless
Graduated
Yes
Graduation Increments - Metric
60 mL
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Body Diameter - Metric
41 mm
Screw Closure Size
24 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
18 mm
Overall Width - Metric
40.13 mm
Overall Depth - Metric
40.13 mm
Overall Height - Metric
83 mm

Description

Diagnostic Bottle, Package Quantity 96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.