Storage Bottle, HDPE, 199 mm H, PK50
- Mfr # 312189-0032
- Zoro # G7638073
product price:Â
$
205.99
/pk of 50, $4.12/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Screw Closure Size
63-415 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 312189-0032
- Zoro #
- G7638073
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Closure Size
- 63-415 mm
- Neck Inside Diameter - Metric
- 52 mm
- Overall Height - Metric
- 199 mm
- Minimum Screw Closure Size
- 63 mm
- Body Diameter - Metric
- 91 mm
- Mouth Size
- Wide
Description
Storage Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.