Shop NALGENE

Graduated Bottle, PPCO, 146 mm H, PK72

  • Mfr # 2016-0250
  • Zoro # G422576838

product price: 
$
354.99
/pk of 72, $4.93/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Width - Metric
61.21 mm
USP Specification
Type VI
Clarity
Translucent
Graduated
Yes
Individually Wrapped
Not Individually Wrapped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2016-0250
Zoro #
G422576838
UPC #
-
Country of Origin
United States
USP Specification
Type VI
Clarity
Translucent
Graduated
Yes
Individually Wrapped
Not Individually Wrapped
Nominal Capacity - English
8 oz
Closure Material
Polypropylene
Autoclavable
Yes
Graduation Increments - Metric
250 mL
Closure Liner Material
Unlined
Body Material
PPCO
Capacity - English
8 fl oz
Capacity - Metric
250 mL
Item
Graduated Bottle
Body Color
Natural
Pre-Cleaned
None
Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Numbers of Bottles Included
72
Shape
Square
Special Features
Autoclavable/Leakproof when used with Nalgene Closures, Manufactured from Non-Toxic Materials, Translucent Bottles Provide Visible Liquid Level
Closure Included
Yes
Standards
FDA CFR 21
Nominal Capacity - Metric
250 mL
Closure Type
Screw-On
Bottle Type
Graduated
Closure Color
Colorless
Front Closure
Screw-On

Dimensions

Overall Width - Metric
61.21 mm
Mouth Size
Narrow
Overall Height - Metric
146 mm
Minimum Screw Closure Size
38 mm
Screw Closure Size
38-430 mm
Overall Depth - Metric
61.21 mm
Neck Inside Diameter - Metric
28 mm
Body Diameter - Metric
61 mm

Description

Lab Bottle, Package Quantity 72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.