This item is Discontinued.

Nalgene Graduated Cylinder, 4 L, 131.6 mm Dia 3662-4000

Graduated Cylinder, 4 L, 131.6 mm Dia (Discontinued)

  • Mfr # 3662-4000
  • Zoro # G3251264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3662-4000
Zoro #
G3251264
UPC #
-
Country of Origin
China

Dimensions

Body Diameter - Metric
131.6 mm

Details

Item
Graduated Cylinder
Autoclavable
Yes
Standards
CFR 21, Part 177.1520, ISO
Glassware Class
B
Sterile/Non-Sterile
Non-Sterile
Base Shape
Hexagonal
Basic Material
Plastic
Body Material
Polypropylene
Clarity
Transparent
Volumetric Calibration
To Contain (TC), To Deliver (TD)
Bumper Included
No
Capacity - English
135.3 fl oz
Capacity - Metric
4 L
Body Color
Clear
Graduation Increments - Metric
50 mL
Minimum Graduation - English
16.9 oz
ASTM Specification
E1272
Maximum Graduation - English
135.26 oz
Minimum Graduation - Metric
500 mL
Closure Included
No
Graduated
Yes
Graduation Increments - English
1.69 oz
Maximum Graduation - Metric
4,000 mL

Description

Graduated Cylinder, Capacity - Metric 4 L, Capacity - English 135.3 fl oz, Graduation Increments - Metric 50 mL, Graduation Increments - English 1.69 oz, Maximum Graduation - Metric 4,000 mL, Minimum Graduation - Metric 500 mL, Body Diameter - Metric 131.6 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), To Deliver (TD), ASTM Specification E1272

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.