Shop NALGENE
See all product information
Create Account
Graduated Cylinder, Colorless
- Mfr # 3662-2000
- Zoro # G3250302
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Autoclavable
Yes
Glassware Class
B
Standards
CFR 21, Part 177.1520, ISO
Sterile/Non-Sterile
Non-Sterile
Body Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3662-2000
- Zoro #
- G3250302
- UPC #
- -
- Country of Origin
- China
- Item
- Graduated Cylinder
- Autoclavable
- Yes
- Glassware Class
- B
- Standards
- CFR 21, Part 177.1520, ISO
- Sterile/Non-Sterile
- Non-Sterile
- Body Color
- Colorless
- Graduated
- Yes
- Capacity - English
- 67.6 fl oz
- Base Shape
- Hexagonal
- Minimum Graduation - Metric
- 200 mL
- Graduation Increments - English
- 0.68 oz
- Minimum Graduation - English
- 6.76 oz
- Basic Material
- Plastic
- Closure Included
- No
- Maximum Graduation - Metric
- 2,000 mL
- Graduation Increments - Metric
- 20 mL
- Clarity
- Clear
- Capacity - Metric
- 2 L
- Volumetric Calibration
- To Contain (TC), To Deliver (TD)
- Bumper Included
- No
- ASTM Specification
- E1272
- Maximum Graduation - English
- 67.63 oz
- Body Material
- Polypropylene
Dimensions
- Body Diameter - Metric
- 103.6 mm
Description
Graduated Cylinder, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Graduation Increments - Metric 20 mL, Graduation Increments - English 0.68 oz, Maximum Graduation - Metric 2,000 mL, Minimum Graduation - Metric 200 mL, Body Diameter - Metric 103.6 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), To Deliver (TD), ASTM Specification E1272
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.