Graduated Cylinder, Colorless
- Mfr # 3673-0032
- Zoro # G3548685
product price:Â
$
89.69
/ea
Key Features
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Maximum Graduation - Metric
1,000 mL
Body Diameter - Metric
122.4 mm
Body Material
Polymethylpentene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3673-0032
- Zoro #
- G3548685
- UPC #
- -
- Country of Origin
- United States
- Item
- Graduated Cylinder
- Autoclavable
- Yes
- Sterile/Non-Sterile
- Non-Sterile
- Maximum Graduation - Metric
- 1,000 mL
- Body Material
- Polymethylpentene
- Maximum Graduation - English
- 33.81 oz
- Body Color
- Colorless
- Basic Material
- Plastic
- Clarity
- Clear
- Capacity - English
- 33.8 fl oz
- Graduated
- Yes
- Minimum Graduation - Metric
- 200 mL
- Graduation Increments - Metric
- 50 mL
- Base Shape
- Hexagonal
- Closure Included
- No
- Bumper Included
- No
- ASTM Specification
- E1094
- Capacity - Metric
- 1 L
Dimensions
- Body Diameter - Metric
- 122.4 mm
Description
Graduated Cylinder, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Graduation Increments - Metric 50 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 1,000 mL, Minimum Graduation - Metric 200 mL, Body Diameter - Metric 122.4 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration Not Applicable, ASTM Specification E1094
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.