Laboratory Bottle, HDPE, 102 mm H, PK72

  • Mfr # 2009-0004
  • Zoro # G622576744
product price: 
$
294.99
/pk of 72, $4.10/ea
Free Shipping & Returns

Key Features

Sterile/Non-Sterile
Non-Sterile
Graduated
No
Closure Material
Polypropylene
Closure Liner Material
Unlined
Basic Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2009-0004
Zoro #
G622576744
UPC #
-
Country of Origin
United States
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Closure Material
Polypropylene
Closure Liner Material
Unlined
Basic Material
Plastic
Numbers of Bottles Included
72
Pre-Cleaned
None
Nominal Capacity - Metric
125 mL
Body Color
Amber
Individually Wrapped
Not Individually Wrapped
Closure Type
Screw-On
Bottle Type
Laboratory
Autoclavable
No
Item
Laboratory Bottle
Clarity
Opaque
Closure Color
Amber
Capacity - Metric
125 mL
Nominal Capacity - English
4 oz
Capacity - English
4 fl oz
USP Specification
Type VI
Body Material
HDPE
Special Features
Leakproof, Manufactured from Non-Toxic Materials
Shape
Rectangular
Graduation Increments - Metric
125 mL
Standards
U.S. Pharmacopeia XXIII Requirements for Maximum Light Transmission
Closure Included
Yes
Front Closure
Screw-On

Dimensions

Overall Height - Metric
102 mm
Mouth Size
Wide
Body Diameter - Metric
61 mm
Neck Inside Diameter - Metric
21 mm
Overall Width - Metric
38 mm
Screw Closure Size
28 mm
Overall Depth - Metric
61 mm

Description

Lab Bottle, Package Quantity 72

Ratings & reviews