Shop NALGENE
See all product information
Create Account
Laboratory Bottle, PPCO, 83 mm H, PK72
- Mfr # 2110-0002
- Zoro # G022576719
product price:Â
$
177.99
/pk of 72, $2.47/ea
Free Shipping & Returns
Key Features
Graduation Increments - Metric
60 mL
Closure Included
Yes
Nominal Capacity - English
2 oz
Nominal Capacity - Metric
60 mL
Sterile/Non-Sterile
Non-Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2110-0002
- Zoro #
- G022576719
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mouth Size
- Wide
- Body Diameter - Metric
- 36 mm
- Screw Closure Size
- 28 mm
- Overall Depth - Metric
- 36.83 mm
- Neck Inside Diameter - Metric
- 21 mm
- Overall Width - Metric
- 36.83 mm
- Overall Height - Metric
- 83 mm
Description
Diagnostic Bottle, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.