Shop NALGENE
See all product information
Create Account
Sample/Store Bottle, PPCO, 85mm H, PK12
- Mfr # 2006-0002
- Zoro # G3914545
product price:Â
$
37.19
/pk of 12, $3.10/ea
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Boston Round
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2006-0002
- Zoro #
- G3914545
- UPC #
- -
- Country of Origin
- China
- Item
- Sampling/Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- Yes
- Shape
- Boston Round
- Pre-Cleaned
- None
- Sterile/Non-Sterile
- Non-Sterile
- Standards
- 21 CFR177.1520, ISO 13485:2016
- Special Features
- Linerless Caps Provide the Ultimate in Leakproof Protection Without the use of a Liner that can Wrinkle, Cause Leaks, or Contaminate your Reagents
- Basic Material
- Plastic
- Closure Included
- Yes
- USP Specification
- Type VI
- Bottle Type
- Sampling/Storage
- Body Color
- Natural
- Closure Type
- Screw-On
- Graduated
- No
- Closure Liner Material
- Unlined
- Capacity - English
- 2 fl oz
- Capacity - Metric
- 60 mL
- Closure Color
- Natural
- Numbers of Bottles Included
- 72
- Body Material
- PPCO
- Clarity
- Clear
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 20 mm
- Mouth Size
- Narrow
- Body Diameter - Metric
- 37 mm
- Neck Inside Diameter - Metric
- 14 mm
- Overall Height - Metric
- 85 mm
Description
Sampling/Storage Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 37 mm, Bottle Type Sampling/Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 85 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.