Laboratory Tray, 5 1/8 in H, 21 3/8 in W
Mfr # 6900-0020
Zoro # G3249252
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Overall Length
17 1/8 in
Product Type
Laboratory Pan
Overall Height
5 1/8 in
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6900-0020
Zoro #
G3249252
UPC #
-
Country of Origin
China
Dimensions
Overall Length
17 1/8 in
Overall Height
5 1/8 in
Overall Width
21 3/8 in
Details
Material
Polypropylene
Item
Laboratory Tray
Product Type
Laboratory Pan
Sterile/Non-Sterile
Sterile
Capacity - English
5.28 gal
Capacity - Metric
20 L
Shape
Rectangular
For Use With
Lab Instruments, Labware
Description
Laboratory Tray, Material Polypropylene, Overall Height 5 1/8 in, Shape Rectangular, Overall Width 21 3/8 in, Overall Length 17 1/8 in, Sterile/Non-Sterile Sterile, Capacity - English 5.28 gal, Capacity - Metric 20 L, Diameter Not Applicable, For Use With Lab Instruments, Labware, Product Type Laboratory Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.