Shop NALGENE

Packaging Bottle, HDPE, 86 mm H, PK540

  • Mfr # 342089-0002
  • Zoro # G922576864

product price: 
$
705.99
/pk of 540, $1.31/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Basic Material
Plastic
USP Specification
Type VI
Standards
21 CFR177.1520, DNAse, hDNA and Pyrogen Free, ISO 13485:2016, RNAse, Sterile (SAL 10-6)
Graduated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
342089-0002
Zoro #
G922576864
UPC #
-
Country of Origin
United States
Autoclavable
No
Basic Material
Plastic
USP Specification
Type VI
Standards
21 CFR177.1520, DNAse, hDNA and Pyrogen Free, ISO 13485:2016, RNAse, Sterile (SAL 10-6)
Item
Packaging Bottle
Graduated
No
Closure Material
Polypropylene
Capacity - Metric
60 mL
Numbers of Bottles Included
540
Closure Included
Yes
Closure Liner Material
Unlined
Body Color
Natural
Special Features
Leakproof, Produced in a Controlled Environment
Body Material
HDPE
Graduation Increments - Metric
60 mL
Bottle Type
Packaging
Clarity
Translucent
Capacity - English
2 fl oz
Closure Type
Screw-On
Pre-Cleaned
None
Shape
Round
Closure Color
White
Nominal Capacity - Metric
60 mL
Sterile/Non-Sterile
Sterile
Nominal Capacity - English
2 oz
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Minimum Screw Closure Size
20 mm
Screw Closure Size
20-415 mm
Body Diameter - Metric
39 mm
Mouth Size
Narrow
Overall Width - Metric
39 mm
Overall Height - Metric
86 mm

Description

Diagnostic Bottle, Package Quantity 540

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.