Shop NALGENE

Sample/Store Bottle, HDPE, 86mm H, PK72

  • Mfr # 2189-0002
  • Zoro # G6061143

product price: 
$
136.99
/pk of 72, $1.90/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2189-0002
Zoro #
G6061143
UPC #
-
Country of Origin
United States
Item
Sampling/Storage Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Special Features
Leakproof When Used with Nalgene Closures, Manufactured from Non-Toxic Materials
Standards
21 CFR177.1520, ISO 13485:2016
Clarity
Clear
Body Material
HDPE
Body Color
Natural
Graduated
No
Basic Material
Plastic
USP Specification
Type VI
Capacity - English
2 fl oz
Includes Label
Yes
Bottle Type
Sampling/Storage
Closure Type
Screw-On
Closure Color
Natural
Closure Included
Yes
Closure Liner Material
Unlined
Capacity - Metric
60 mL
Numbers of Bottles Included
72
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Screw Closure Size
28 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
21 mm
Body Diameter - Metric
39 mm
Overall Height - Metric
86 mm

Description

Sampling/Storage Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 39 mm, Bottle Type Sampling/Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 86 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.