Sample/Store Bottle, PPCO, 216mm H, PK6
- Mfr # 2006-0032
- Zoro # G3907679
product price:Â
$
86.39
/pk of 6, $14.40/ea
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Boston Round
Special Features
Linerless Caps Provide the Ultimate in Leakproof Protection Without the use of a Liner that can Wrinkle, Cause Leaks, or Contaminate your Reagents
Pre-Cleaned
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2006-0032
- Zoro #
- G3907679
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Closure Size
- 38-430 mm
- Mouth Size
- Narrow
- Neck Inside Diameter - Metric
- 27 mm
- Minimum Screw Closure Size
- 38 mm
- Overall Height - Metric
- 216 mm
- Body Diameter - Metric
- 91 mm
Description
Sampling/Storage Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 91 mm, Bottle Type Sampling/Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 216 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.