Shop NALGENE

Economy Bottle, HDPE, 86 mm H, PK1000

  • Mfr # 312185-0002
  • Zoro # G022576689

product price: 
$
922.99
/pk of 1000, $0.92/ea
Free Shipping & Returns

Key Features

Neck Inside Diameter - Metric
21 mm
Standards
21 CFR177.1520, ISO 13485:2016
Overall Height - Metric
86 mm
Bottle Type
Economy
Closure Color
Amber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312185-0002
Zoro #
G022576689
UPC #
-
Country of Origin
United States
Standards
21 CFR177.1520, ISO 13485:2016
Bottle Type
Economy
Closure Color
Amber
Closure Type
Screw-On
Pre-Cleaned
None
Body Color
Amber
Closure Included
Yes
Capacity - English
2 fl oz
Clarity
Opaque
Numbers of Bottles Included
1,000
Sterile/Non-Sterile
Non-Sterile
Nominal Capacity - English
2 oz
Nominal Capacity - Metric
60 mL
Closure Material
Polypropylene
Graduation Increments - Metric
60 mL
Shape
Round
Individually Wrapped
Not Individually Wrapped
Basic Material
Plastic
Capacity - Metric
60 mL
Graduated
No
Body Material
HDPE
Closure Liner Material
Unlined
Autoclavable
No
USP Specification
Type VI
Item
Economy Bottle
Special Features
Leakproof
Front Closure
Screw-On

Dimensions

Neck Inside Diameter - Metric
21 mm
Overall Height - Metric
86 mm
Overall Width - Metric
38.86 mm
Mouth Size
Wide
Screw Closure Size
28-415 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
39 mm

Description

Packaging Bottle, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.