Shop NALGENE
See all product information
Create Account
Sample/Store Bottle, PPCO, 85mm H, PK72
- Mfr # 2087-0002
- Zoro # G6977558
product price:Â
$
135.99
/pk of 72, $1.89/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Screw Closure Size
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2087-0002
- Zoro #
- G6977558
- UPC #
- -
- Country of Origin
- United States
- Item
- Sampling/Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- Yes
- Shape
- Round
- Pre-Cleaned
- None
- Sterile/Non-Sterile
- Non-Sterile
- Standards
- 21 CFR177.1520, ISO 13485:2016
- Special Features
- Manufactured from Non-Toxic Materials
- USP Specification
- Type VI
- Bottle Type
- Sampling/Storage
- Body Material
- PPCO
- Closure Liner Material
- Unlined
- Clarity
- Clear
- Closure Type
- Screw-On
- Capacity - Metric
- 60 mL
- Closure Included
- Yes
- Body Color
- Natural
- Capacity - English
- 2 fl oz
- Graduated
- No
- Basic Material
- Plastic
- Numbers of Bottles Included
- 72
- Closure Color
- Natural
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Description
Sampling/Storage Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 37 mm, Bottle Type Sampling/Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 85 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.