Shop NALGENE

Economy Bottle, PPCO, 131 mm H, PK250

  • Mfr # 312187-0008
  • Zoro # G522576837

product price: 
$
434.99
/pk of 250, $1.74/ea
Free Shipping & Returns

Key Features

USP Specification
Type VI
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Closure Type
Screw-On
Individually Wrapped
Not Individually Wrapped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312187-0008
Zoro #
G522576837
UPC #
-
Country of Origin
United States
USP Specification
Type VI
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Closure Type
Screw-On
Individually Wrapped
Not Individually Wrapped
Bottle Type
Economy
Numbers of Bottles Included
250
Closure Color
Colorless
Closure Liner Material
Unlined
Shape
Round
Nominal Capacity - English
8 oz
Graduated
No
Graduation Increments - Metric
250 mL
Body Material
PPCO
Basic Material
Plastic
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Injection Blow Molded for Uniform Wall Thickness and Strength, Leakproof
Autoclavable
Yes
Body Color
Natural
Pre-Cleaned
None
Capacity - Metric
250 mL
Clarity
Translucent
Closure Included
Yes
Nominal Capacity - Metric
250 mL
Capacity - English
8 fl oz
Item
Economy Bottle
Front Closure
Screw-On

Dimensions

Screw Closure Size
43-415 mm
Overall Width - Metric
60.96 mm
Minimum Screw Closure Size
43 mm
Body Diameter - Metric
61 mm
Neck Inside Diameter - Metric
33 mm
Mouth Size
Wide
Overall Height - Metric
131 mm

Description

Diagnostic Bottle, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.