Shop NALGENE
See all product information
Create Account
Sampling Bottle, HDPE, 133 mm H, PK72
- Mfr # 2089-0008
- Zoro # G6976885
product price:Â
$
171.99
/pk of 72, $2.39/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR177.1520, ISO 13485:2016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2089-0008
- Zoro #
- G6976885
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Closure Size
- 24 mm
- Body Diameter - Metric
- 61 mm
- Mouth Size
- Narrow
- Neck Inside Diameter - Metric
- 18 mm
- Overall Height - Metric
- 133 mm
Description
Sampling Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 133 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.