Shop NALGENE
See all product information
Create Account
Storage Bottle, FEP, 245 mm H
- Mfr # 1600-0064
- Zoro # G3714637
product price:Â
$
645.99
/ea
Free Shipping & Returns
Key Features
Closure Material
ETFE
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600-0064
- Zoro #
- G3714637
- UPC #
- -
- Country of Origin
- United States
- Item
- Storage Bottle
- Closure Material
- ETFE
- Autoclavable
- Yes
- Shape
- Round
- Pre-Cleaned
- None
- Sterile/Non-Sterile
- Non-Sterile
- Standards
- CCD 077, EN-8-1007-22-0912, SW-CDC-001501
- Special Features
- Chemical-Resistant, Corrosion-Resistant
- Capacity - Metric
- 2 L
- Basic Material
- Plastic
- Clarity
- Clear
- Capacity - English
- 64 fl oz
- Closure Liner Material
- Unlined
- Numbers of Bottles Included
- 2
- Body Color
- Natural
- Body Material
- FEP
- Closure Included
- Yes
- Closure Color
- Natural
- Closure Type
- Screw-On
- Graduated
- No
- Bottle Type
- Storage
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 38-430 mm
- Body Diameter - Metric
- 121 mm
- Neck Inside Diameter - Metric
- 24 mm
- Overall Height - Metric
- 245 mm
- Mouth Size
- Narrow
- Minimum Screw Closure Size
- 38 mm
Description
Storage Bottle, Body Color Natural, Body Material FEP, Body Diameter - Metric 121 mm, Bottle Type Storage, Capacity - Metric 2 L, Capacity - English 64 fl oz, Overall Height - Metric 245 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.