Shop NALGENE
See all product information
Create Account
Graduated Cylinder, Colorless
- Mfr # 3662-0050
- Zoro # G3250442
product price:Â
$
36.15
/ea
Key Features
Autoclavable
Yes
Standards
CFR 21, Part 177.1520, ISO
Glassware Class
B
Sterile/Non-Sterile
Non-Sterile
Body Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3662-0050
- Zoro #
- G3250442
- UPC #
- -
- Country of Origin
- China
- Item
- Graduated Cylinder
- Autoclavable
- Yes
- Standards
- CFR 21, Part 177.1520, ISO
- Glassware Class
- B
- Sterile/Non-Sterile
- Non-Sterile
- Body Material
- Polypropylene
- Graduated
- Yes
- Basic Material
- Plastic
- Base Shape
- Hexagonal
- Graduation Increments - Metric
- 1 mL
- Closure Included
- No
- Maximum Graduation - Metric
- 50 mL
- Bumper Included
- No
- Volumetric Calibration
- To Contain (TC), To Deliver (TD)
- Capacity - English
- 1.7 fl oz
- Minimum Graduation - Metric
- 3 mL
- Capacity - Metric
- 50 mL
- Clarity
- Clear
- Maximum Graduation - English
- 1.69 oz
- Graduation Increments - English
- 0.03 oz
- Minimum Graduation - English
- 0.1 oz
- Body Color
- Colorless
- ASTM Specification
- E1272
Dimensions
- Body Diameter - Metric
- 32.8 mm
Description
Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.03 oz, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 3 mL, Body Diameter - Metric 32.8 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), To Deliver (TD), ASTM Specification E1272
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.