Sampling Bottle, PMP, 74mm H, PK4

  • Mfr # 2117-0125
  • Zoro # G3496657
product price: 
$
59.49
/pk of 4, $14.87/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Special Features
They are Not Liquid Leakproof, Not Recommended for Liquid Transport
Pre-Cleaned
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2117-0125
Zoro #
G3496657
UPC #
-
Country of Origin
United States
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Special Features
They are Not Liquid Leakproof, Not Recommended for Liquid Transport
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Closure Type
Screw-On
Body Color
Colorless
Nominal Capacity - Metric
125 mL
Body Material
Polymethylpentene
Bottle Type
Sampling
Graduated
No
Closure Liner Material
Unlined
Closure Color
Natural
Closure Included
Yes
Capacity - English
4 fl oz
Clarity
Clear
Capacity - Metric
125 mL
Basic Material
Plastic
Nominal Capacity - English
4.23 gal
Numbers of Bottles Included
24
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Screw Closure Size
70 mm
Body Diameter - Metric
64 mm
Minimum Screw Closure Size
70 mm
Overall Height - Metric
74 mm
Neck Inside Diameter - Metric
64 mm
Mouth Size
Wide

Description

Sampling Bottle, Body Color Colorless, Body Material Polymethylpentene, Body Diameter - Metric 64 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 74 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 70 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews