Storage Bottle, PP, 199mm H, PK24

  • Mfr # 2187-0032
  • Zoro # G3515252
product price: 
$
247.99
/pk of 24, $10.33/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Standards
21 CFR177.1520, ISO 13485:2016
Glassware Class
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2187-0032
Zoro #
G3515252
UPC #
-
Country of Origin
United States
Item
Storage Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Standards
21 CFR177.1520, ISO 13485:2016
Glassware Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Special Features
Chemical-Resistant, Lightweight
Capacity - English
32 fl oz
Body Color
Natural
Body Material
Polypropylene
Closure Color
Natural
Nominal Capacity - Metric
1 L
Basic Material
Plastic
Graduated
No
Closure Liner Material
Unlined
Closure Included
Yes
Nominal Capacity - English
1 L
Capacity - Metric
1 L
Closure Type
Screw-On
Bottle Type
Storage
USP Specification
Type VI
Clarity
Clear
Numbers of Bottles Included
24
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Screw Closure Size
63 mm
Body Diameter - Metric
91 mm
Neck Inside Diameter - Metric
53 mm
Mouth Size
Wide
Overall Height - Metric
199 mm
Overall Width - Metric
91 mm
Minimum Screw Closure Size
63 mm

Description

Storage Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 91 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews