Shipping Bottle, HDPE, 1000 mL, PK24
Mfr # 2199-0032
Zoro # G922576901
product price: $309.99
/pk 24, $12.92/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2199-0032
Zoro #
G922576901
UPC #
-
Country of Origin
United States
Description
Shipping Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Capacity - Metric 1,000 mL, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type VI, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.